Shop KRYLON

Rust Preventative Spray Paint, Spring Grass, Gloss, Solvent, 12 oz

  • Mfr # K02724007
  • Zoro # G8608404

product price: 
$
9.49
/ea

Key Features

Color Family
Greens
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K02724007
Zoro #
G8608404
UPC #
724504127246
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Rust Preventative Spray Paint
Color
Spring Grass
Color Family
Greens
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Paint and Primer Finish
Gloss
Application Temperature
55 Degrees to 75 Degrees F
Exposure Conditions
Exterior, Interior
Standards
MIR Compliant
Dry Time Tack Free
2 hr.
Resin Type
Alkyd Enamel
Flammability
Flammable
Dry Time to Recoat
2 hr to 48 hr
Opacity
100 %
Resistance Properties
Rust-Resistant
Minimum Application Temperature
55 Degrees F
Sub Brand
Fusion
Coating Application
General Purpose Spray Paint
Finish Texture
Smooth
Compatible Surface Material
Laminate, Masonry, Metal, Plastic, Wood
Maximum Application Temperature
75 Degrees F
Container Type
Aerosol Can
Use Location
Exterior, Interior
Coverage Area
25 sq ft

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Spring Grass, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.