Shop KRYLON

Rust Preventative Spray Paint, White, Satin, Solvent, 12 oz

  • Mfr # K02753007
  • Zoro # G4232485

product price: 
$
8.69
/ea

Key Features

Color Family
Whites
Net Weight
12 oz
Sheen
Satin
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K02753007
Zoro #
G4232485
UPC #
724504027539
Country of Origin
United States
Item
Rust Preventative Spray Paint
Color
White
Color Family
Whites
Net Weight
12 oz
Sheen
Satin
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Application Temperature
55 Degrees to 75 Degrees F
Dry Time Tack Free
2 hr.
Exposure Conditions
Exterior, Interior
Paint and Primer Finish
Satin
Resin Type
Alkyd Enamel
Standards
MIR Compliant
Minimum Application Temperature
55 Degrees F
Flammability
Flammable
Coating Application
General Purpose Spray Paint
Sub Brand
Fusion
Maximum Application Temperature
75 Degrees F
Opacity
100 %
Resistance Properties
Rust-Resistant
Container Type
Aerosol Can
Dry Time to Recoat
2 hr to 48 hr
Finish Texture
Smooth
Compatible Surface Material
Laminate, Masonry, Metal, Plastic, Wood
Coverage Area
25 sq ft
Use Location
Exterior, Interior

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Satin, Finish Texture Smooth, Resin Type Alkyd Enamel, Color White, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.