Shop KRYLON

Spray Paint, Allis Chalmers Orange, High-Gloss, Solvent, 12 oz

  • Mfr # K01940008
  • Zoro # G0743710

product price: 
$
10.19
/ea

Key Features

Color Family
Oranges
Net Weight
12 oz
Sheen
High-Gloss
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K01940008
Zoro #
G0743710
UPC #
724504019404
Country of Origin
United States
Item
Spray Paint
Color
Allis Chalmers Orange
Color Family
Oranges
Net Weight
12 oz
Sheen
High-Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Paint and Primer Finish
High-Gloss
Standards
MIR Compliant
Exposure Conditions
Exterior, Interior
Resin Type
Acrylic Alkyd Enamel
Dry Time Tack Free
1 hr.
Application Temperature
50 Degrees to 85 Degrees F
Maximum Application Temperature
85 Degrees F
Finish Texture
Smooth
Opacity
100 %
Resistance Properties
Corrosion-Resistant
Sub Brand
Farm and Implement
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Metal
Container Type
Aerosol Can
Coating Application
General Purpose Spray Paint
Dry Time to Recoat
4 to 24 hr
Durability
Premium Spray Paints
Coverage Area
25 sq ft
Use Location
Exterior, Interior

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Orange, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Allis Chalmers Orange, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Farm and Implement, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.