This item is Discontinued.
This item is Discontinued.
Rust Preventative Spray Paint, Classic Gray, Gloss, Solvent, 12 oz (Discontinued)
Mfr #
K06901700
Zoro #
G0346991
UPC # 724504690177
Country of Origin United States
Category Spray Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K06901700
- Zoro #
- G0346991
- UPC #
- 724504690177
- Country of Origin
- United States
Details
- Item
- Rust Preventative Spray Paint
- Color
- Classic Gray
- Net Weight
- 12 oz
- Sheen
- Gloss
- Coverage
- 25 sq ft
- Base Type
- Solvent
- Dry Time
- 8 min
- Dry Time Recoat
- 2 hr
- Paint and Primer Finish
- Gloss
- Paint and Primer Surface Material
- Ceramic, Concrete, Glass, Masonry, Metal, Plaster, Wood
- Spray Paints Item
- Rust Preventative Spray Paint
- Dry Time Tack Free
- 30 min
- Application Temperature
- 50 to 85 Degrees F
- Paint Sub-Brand
- Rust Protector
- Paint and Primer Sub Category
- Specialty Spray Paint
- Resin Type
- Alkyd Enamel
- Paint Color Family
- Grays
- Wire Color
- Classic Gray
Description
Rust Preventative Spray Paint, Color Family Grays, Resin Type Alkyd Enamel, Color Classic Gray, Base Type Solvent, Dry Time 8 min, Dry Time Tack Free 30 min, Net Weight 12 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.