Krylon
Spray Paint, Clear, Gloss, 11 oz
Mfr # K01305007
Zoro # G0347816
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Clear
- Paint and Primer Finish Gloss
- Net Weight 11 oz
- Dry Time 10 min.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Light Beige (HT 201)
- METAL RESCUE Rust Remover, Non-Toxic, PH Neutral (MRB55)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Microfiber (9MCR-75)
- ZORO SELECT Green Masking Paper, W48, L625 (36WE60)
- KRYLON Metallic Spray Paint, Oil Rubbed Bronze, Metallic, 12 oz (K02771007)
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz (K02410777)
- KRYLON Metallic Spray Paint, Satin Nickel, Metallic, 12 oz (K02772007)
- KRYLON Rust Preventative Spray Paint, Ivory, Gloss, 12 oz (K02711007)
- KRYLON 5-Ball Interior-Exterior Paint Pewter Gray (K01606A07)
- KRYLON Rust Preventative Spray Paint, Purple, Gloss, 12 oz (K02719007)
- MONTANA HARDCORE Black, Gloss, 11 oz (EX014H9011)
- Krylon Spray Paint & Primer