Shop KRYLON

Spray Paint, Clover Safety Green, Gloss, Solvent, 12 oz

  • Mfr # K02012777
  • Zoro # G1798507

product price: 
$
9.89
/ea

Key Features

Color Family
Greens
Net Weight
12 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K02012777
Zoro #
G1798507
UPC #
724504075714
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Clover Safety Green
Color Family
Greens
Net Weight
12 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Dry Time Tack Free
1 hr.
Paint and Primer Finish
Gloss
Resin Type
Acrylic Enamel
Exposure Conditions
Exterior, Interior
Application Temperature
50 Degrees to 85 Degrees F
Standards
MIR Compliant, OSHA Color Certified
Container Type
Aerosol Can
Dry Time to Recoat
4 to 24 hr
Coating Application
General Purpose Spray Paint
Finish Texture
Smooth
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Metal, Wood
Maximum Application Temperature
85 Degrees F
Opacity
100 %
Sub Brand
OSHA
Use Location
Exterior, Interior
Coverage Area
18 sq ft

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Safety Green, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand OSHA, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.