This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K02201007
- Zoro #
- G004117367
- UPC #
- 724504072522
- Country of Origin
- China
- Item
- Spray Paint
- Color
- Gold
- Color Family
- Golds
- Net Weight
- 11 oz
- Sheen
- Gloss
- Application Method
- Spray
- Paint and Primer Sub Category
- Specialty Spray Paint
- Paint and Primer Finish
- Metallic
- Paint and Primer Surface Material
- wood, metal, plastic
- Paint Color Family
- Golds
Description
Gold lacquer spray paint for use with wood, metal, wicker, plastic, glass, plaster, ceramic, paper, paper mache. High-gloss Finish provides a bright, durable finish. Convenient, economy size. Fast drying.
Features- Spray Paint
- Made from high quality material
- Color: Metallic Gold Leaf
- Capacity: 11 oz
- Country of Origin: United States
- Weight: 0.966 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.