This item is Discontinued.
This item is Discontinued.
Spray Paint, John Deere Yellow, High-Gloss, Solvent, 12 oz (Discontinued)
Mfr #
K01934000
Zoro #
G0347956
UPC # 724504018162
Country of Origin United States
Category Spray Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K01934000
- Zoro #
- G0347956
- UPC #
- 724504018162
- Country of Origin
- United States
Details
- Item
- Spray Paint
- Color
- John Deere Yellow
- Color Family
- Yellows
- Net Weight
- 12 oz
- Sheen
- High-Gloss
- Coverage
- 25 sq. ft.
- Base Type
- Solvent
- Dry Time
- 15 min
- Spray Paints Item
- Spray Paint
- Paint Color Family
- Yellows
- Dry Time Tack Free
- 1 hr
- Paint and Primer Surface Material
- Metal, Wood
- Paint and Primer Sub Category
- General Purpose Spray Paint
- Paint Sub-Brand
- Farm and Implement
- Paint and Primer Finish
- High Gloss
- Application Temperature
- 50 to 85 Degrees F
- Standards
- MIR Compliant
- Dry Time Recoat
- 4 to 24 hr.
- Exposure Conditions
- Interior/Exterior
- Resin Type
- Acrylic Alkyd Enamel
Description
Spray Paint, Color Family Yellows, Color John Deere Yellow, Base Type Solvent, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 12 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.