Shop KRYLON

Spray Paint, Flourescent Lemon Yellow, Gloss, Solvent, 11 oz

  • Mfr # K03104888
  • Zoro # G1575073

product price: 
$
11.99
/ea

Key Features

Color
Flourescent Lemon Yellow
Color Family
Yellow
Net Weight
11 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K03104888
Zoro #
G1575073
UPC #
724504072881
Country of Origin
Mexico
Item
Spray Paint
Color
Flourescent Lemon Yellow
Color Family
Yellow
Net Weight
11 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
Base Type
Solvent
Dry Time
15 min
Paint and Primer Finish
Gloss
Resin Type
Acrylic Enamel
Standards
MIR Compliant
Exposure Conditions
Exterior, Interior
Dry Time Tack Free
2 hr.
Application Temperature
50 Degrees to 85 Degrees F
Compatible Surface Material
Metal, Wood
Container Type
Aerosol Can
Maximum Application Temperature
85 Degrees F
Finish Texture
Smooth
Coating Application
General Purpose Spray Paint
Minimum Application Temperature
50 Degrees F
Opacity
100 %
Dry Time to Recoat
4 to 24 hr
Sub Brand
Fluorescent
Use Location
Exterior, Interior
Coverage Area
18 sq ft

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Fluorescent Yellow, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Fluorescent, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.