Shop KRYLON

Spray Paint, Light Green, Ultra-Flat, Solvent, 11 oz

  • Mfr # K04296077
  • Zoro # G2125398

product price: 
$
10.15
/ea

Key Features

Color Family
Greens
Net Weight
11 oz
Sheen
Ultra-Flat
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K04296077
Zoro #
G2125398
UPC #
724504072874
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Light Green
Color Family
Greens
Net Weight
11 oz
Sheen
Ultra-Flat
Coverage
25 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Standards
MIR Compliant
Paint and Primer Finish
Ultra-Flat
Exposure Conditions
Exterior, Interior
Resin Type
Modified Alkyd
Application Temperature
50 Degrees to 85 Degrees F
Dry Time Tack Free
1 hr.
Dry Time to Recoat
24 hr
Coating Application
General Purpose Spray Paint
Opacity
100 %
Maximum Application Temperature
85 Degrees F
Minimum Application Temperature
50 Degrees F
Flammability
Flammable
Container Type
Aerosol Can
Finish Texture
Smooth
Compatible Surface Material
Metal, Plastic, Wood
Reflective
No
Sub Brand
Camouflage
Use Location
Exterior, Interior
Coverage Area
25 sq ft

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Metal, Plastic, Wood, Sheen Ultra-Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Light Green, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Camouflage, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.