Shop KRYLON

Rust Preventative Spray Paint, Vintage Gray, Gloss, Solvent, 12 oz

  • Mfr # K02726007
  • Zoro # G8608754

product price: 
$
9.99
/ea

Key Features

Color Family
Grays
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K02726007
Zoro #
G8608754
UPC #
724504027263
Country of Origin
United States
Item
Rust Preventative Spray Paint
Color
Vintage Gray
Color Family
Grays
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Paint and Primer Finish
Gloss
Dry Time Tack Free
2 hr.
Application Temperature
55 Degrees to 75 Degrees F
Standards
MIR Compliant
Resin Type
Alkyd Enamel
Exposure Conditions
Exterior, Interior
Resistance Properties
Rust-Resistant
Maximum Application Temperature
75 Degrees F
Coating Application
General Purpose Spray Paint
Minimum Application Temperature
55 Degrees F
Finish Texture
Smooth
Compatible Surface Material
Laminate, Masonry, Metal, Plastic, Wood
Opacity
100 %
Dry Time to Recoat
2 hr to 48 hr
Container Type
Aerosol Can
Flammability
Flammable
Sub Brand
Fusion
Coverage Area
25 sq ft
Use Location
Exterior, Interior
Wire Color
Vintage Gray

Dimensions

Container Size
16 oz

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Vintage Gray, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.