Shop KRYLON

Spray Paint, White, Flat, Solvent, 12 oz

  • Mfr # K01505777

  • Zoro # G0347649


product price:  $11.89
/ea

Key Features

Color
White
Color Family
Whites
Net Weight
12 oz
Sheen
Flat
Coverage
20 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K01505777
Zoro #
G0347649
UPC #
724504015055
Country of Origin
Mexico

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
White
Color Family
Whites
Net Weight
12 oz
Sheen
Flat
Coverage
20 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Dry Time Tack Free
1 hr.
Paint and Primer Finish
Flat
Application Temperature
50 to 85 Degrees F
Features
Provides Maximum Color and Rust Protection
Resin Type
Silicone
Exposure Conditions
Exterior, Interior
Maximum Temperature Resistance
1,200 Degrees F
Resistance Properties
Rust-Resistant
Opacity
100 %
Dry Time to Recoat
15 min
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
85 Degrees F
Compatible Surface Material
Metal
Sub Brand
Krylon
Heat Resistant
Yes
Finish Texture
Smooth
Coating Application
General Purpose Spray Paint

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Metal, Sheen Flat, Finish Texture Smooth, Resin Type Silicone, Color White, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Krylon, Dry Time Tack Free 1 hr, Dry Time to Recoat 15 min, Features Provides Maximum Color and Rust Protection, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.