Shop KRYLON

Spray Paint, Yellow, High-Gloss, Solvent, 12 oz

  • Mfr # K01944008
  • Zoro # G0743841

product price: 
$
10.19
/ea

Key Features

Color Family
Yellow
Net Weight
12 oz
Sheen
High-Gloss
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K01944008
Zoro #
G0743841
UPC #
724504019442
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Yellow
Color Family
Yellow
Net Weight
12 oz
Sheen
High-Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Exposure Conditions
Exterior, Interior
Standards
MIR Compliant
Paint and Primer Finish
High-Gloss
Dry Time Tack Free
1 hr.
Application Temperature
50 Degrees to 85 Degrees F
Resin Type
Acrylic Alkyd Enamel
Finish Texture
Smooth
Maximum Application Temperature
85 Degrees F
Sub Brand
Farm and Implement
Compatible Surface Material
Metal
Container Type
Aerosol Can
Minimum Application Temperature
50 Degrees F
Opacity
100 %
Dry Time to Recoat
4 to 24 hr
Coating Application
General Purpose Spray Paint
Resistance Properties
Corrosion-Resistant
Durability
Premium Spray Paints
Use Location
Exterior, Interior
Coverage Area
25 sq ft

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Yellow, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Farm and Implement, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.