Wheeled Marking Wand For Marking Paint and Chalk, Steel/Plastic, 34 in Length
- Mfr # K07096008
- Zoro # G4954573
product price:Â
$
37.19
/ea
Key Features
Holds
Can of Marking Paint or Chalk
For Use With
APWA and Fluorescent Marking Paint
Overall Length
34 in
Material of Construction
Steel/Plastic
Features
Comfort Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K07096008
- Zoro #
- G4954573
- UPC #
- 724504070962
- Country of Origin
- United States
Dimensions
- Overall Length
- 34 in
- Line Width - Maximum
- 2 in
- Line Width - Minimum
- 1 in
- Wire Rope Length
- 34 in
- Length
- 34 in
- Fits Chest Size
- Comfort Grip
Details
- Item
- Striping Wand
- Holds
- Can of Marking Paint or Chalk
- For Use With
- APWA and Fluorescent Marking Paint
- Material of Construction
- Steel/Plastic
- Features
- Comfort Grip
- Product Type
- Wheeled Marking Wand
- Series
- Quik-Mark
- Material
- Steel
- Compatible Container Type
- Aerosol Can
- Shell Material
- Steel
Description
Striping Wand, Holds Can of Marking Paint or Chalk, Material of Construction Steel/Plastic, Overall Length 34 in, For Use With APWA and Fluorescent Marking Paint, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.