Shop KRYLON

Workable Fixative Spray, Clear, Gloss, Solvent, 11 oz

  • Mfr # K01306
  • Zoro # G0346468

product price: 
$
9.19
/ea

Key Features

Color
Clear
Color Family
Clear
Net Weight
11 oz
Sheen
Gloss
Coverage
25 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K01306
Zoro #
G0346468
UPC #
724504013068
Country of Origin
United States

Dimensions

Container Size
16 oz
Fits Chest Size
Acid-Free/Archival Safe, Non-Wrinkling, Non-Yellowing, Protects: Pencils, Pastels, Chalks, Charcoals, Conte Crayons, and India Inks, Reworkable Clear Finish Prevents Smudging of Soft Art Materials like Pencil and Pastel

Details

Item
Workable Fixative Spray
Color
Clear
Color Family
Clear
Net Weight
11 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Dry Time Tack Free
1 hr.
Paint and Primer Finish
Gloss
Application Temperature
50 to 85 Degrees F
Features
Acid-Free/Archival Safe, Non-Wrinkling, Non-Yellowing, Protects: Pencils, Pastels, Chalks, Charcoals, Conte Crayons, and India Inks, Reworkable Clear Finish Prevents Smudging of Soft Art Materials like Pencil and Pastel
Exposure Conditions
Interior
Compatible Surface Material
Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood
Sub Brand
Tough Coat
Finish Texture
Smooth
Minimum Application Temperature
50 Degrees F
Coating Application
Color Stabilizing Spray
Opacity
100 %
Maximum Application Temperature
85 Degrees F
Coverage Area
25 sq ft
Use Location
Interior

Description

Workable Fixative Spray, Opacity 100 Percent, Coating Application Color Stabilizing Spray, Color Family Clear, Compatible Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Color Clear, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Interior, Sub Brand Tough Coat, Dry Time Tack Free 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.