This item is Discontinued.

This item is Discontinued.
K+S Engineering K & S250 0.005 x 4 x 10 in. Brass Sheet Metal - Bulk of 6 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K+S250
- Zoro #
- G703992753
- UPC #
- 666431414078
- Country of Origin
- China
Description
Whether you are a professional artist or just like playing around with arts and crafts, we have best of arts & crafts. We are committed to bringing newest and trendy products to make it easy and more pleasurable for you. High quality products. Performance and reliability. Wide variety of products to find what you want. Attractive designs, colors and patterns.
Features- Quality sheet metal
- Solid brass
- Shape as desired
- Cut to desired size
- Bulk of 6
- Color: Brass
- Size: 4" x 10"
- Thickness: 0.005"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov