Shop KSM
See all product information
Create Account
Ball Bearing, 1.25in. Bore, 2.25in. OD
- Mfr # 2101092599
- Zoro # G2086205
product price:Â
$
15.45
/ea
Key Features
Cage Material
Steel
Temp. Range
-20 Degrees to 212 Degrees F
Bearing Industry Number
R20 ZZ
Bore Diameter
1-1/4 in
Outside Diameter
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101092599
- Zoro #
- G2086205
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Outside Diameter
- 2.25 in
- Outer Ring Width
- 0.5 in
Details
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Temp. Range
- -20 Degrees to 212 Degrees F
- Bearing Industry Number
- R20 ZZ
- Lubricant Material
- Grade 2 Lithium Based Grease
- Maximum Speed
- 9000 RPM
Description
Ball Bearing,1.25in. Bore,2.25in. OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.