1/2 in Drive Impact Socket Deep Socket, black oxide, SAE, 11/16in, 3-1/16in.L, Hex
- Mfr # KTI-33222
- Zoro # G2669725
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Drive Size
1/2 in
Overall Length
3 1/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-33222
- Zoro #
- G2669725
- UPC #
- 769622332226
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Size
- 11/16 in
- Overall Length
- 3 1/16 in
- Socket Depth
- Deep
- Wire Rope Length
- 3 1/16 in
- Length
- 3 1/16 in
Details
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Oxide
- Socket Type
- Deep Impact
- Category Type
- Hex Socket
- Material
- Cr-Mo Steel
- Output Type
- 6 pt
- Features
- Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
- Drive Type
- Square
- Standards
- ANSI
- Impact Rated
- Yes
- Shell Material
- Cr-Mo Steel
Description
Impact Socket, Cr-Mo Steel, Black Oxide, Deep, Square, Drive Size 1/2 in, Impact Rated Yes, Standards ANSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.