Shop K-TOOL INTERNATIONAL
See all product information
Create Account
3/8" Drive Socket Adapter
- Mfr # KTI-32016
- Zoro # G2277129
product price:Â
$
5.29
/ea
Key Features
Finish
Black Oxide
Drive Size
3/8"
Overall Length
1 1/4 in
Output Drive Size
1/2"
Output Drive Type
Male Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-32016
- Zoro #
- G2277129
- UPC #
- 769622320162
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 1 1/4 in
- Output Drive Size
- 1/2"
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Item
- Socket Adapter
- Finish
- Black Oxide
- Output Drive Type
- Male Square
- Number of Pieces
- 1
- For Use With
- Impact Tools
- Standards
- ANSI
- Impact Rated
- Yes
- Drive Type
- Female Square
- SAE or Metric
- SAE
- Number of Points
- 4
Description
Impact Adapter, Output Drive Size 1/2 in, Overall Length 1 1/4 in, Drive Type Female Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.