Shop K-TOOL INTERNATIONAL
See all product information
Create Account
Locking Welding Clamp, 9", 2-3/4" Cap.
- Mfr # KTI-58809
- Zoro # G1948591
product price:Â
$
18.79
/ea
Key Features
Max. Opening
2 3/4 in
Throat Depth
3 1/4 in
Overall Length
9"
Material
Heat-Treated Alloy Steel
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-58809
- Zoro #
- G1948591
- UPC #
- 769622588098
- Country of Origin
- Taiwan, Province of China
Dimensions
- Throat Depth
- 3 1/4 in
- Overall Length
- 9"
- Jaw Width
- 2 3/4 in
- Overall Clamp Length
- 9 in
- Nominal Clamp Size
- 9 in
- Throat Depth1
- 3 1/4 in
Description
If you are looking for a high-quality locking clamp, the KTI 58809 Locking Welding Clamp is the tool to have on hand. The quick release trigger allows you to secure and unsecure your work piece with ease. With a throat depth of 3 1/4 in., this welding clamp can hold materials up to 2 3/4" thick. It has an overall length of 9", and comes with a chrome plated finish. The clamping force of 500 lb ensures that it will securely hold your work piece in place during use. If you want a reliable locking clamp that will not let you down, this KTI 58809 Locking Welding Clamp is what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.