Shop K-TOOL INTERNATIONAL

Ratcheting Wrench, Head Size 1/2 in.

  • Mfr # KTI-45916
  • Zoro # G1948600

product price: 
$
13.35
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
7 in
SAE or Metric
SAE
Wrench Style
Reversible Combination
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTI-45916
Zoro #
G1948600
UPC #
769622459169
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Wrench Head Sizes
1/2 in
Head Size
1/2 in
Size
1/2"
Wire Rope Length
7 in
Length
7 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination
Material
Alloy Steel
Min. Arc Swing
5 Degrees
Wrench Item
Ratcheting Combination Wrench
Wrench Product Grouping
Wrenches
Reversing
Yes
Single End/Double End
Double End
Flexible Head
No
Item
Ratcheting Wrench
Ratcheting Configuration
Open and Box End
Offset
15 Degrees
Number of Geared Teeth
72
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Box End Style
Spline
Wrench Shape
Straight
Wrench Material
Chrome Vanadium Steel
Insulated
No
Standards
ANSI
Head Movement
Fixed
Head Type
Offset
Box End Type
12-Point Box End
Ratcheting
Yes
Handle Type
One Piece
Opening Type
Rounded
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Measurement Type
SAE
Shell Material
Alloy Steel

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Offset, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.