Socket Extension, 1/2 in. Dr, 20 in. L, Socket Extension, 1/2 in. Dr, 20 in. L
- Mfr # KTI-23020
- Zoro # G0246051
product price:Â
$
13.15
/ea
Key Features
Drive Size
1/2"
Overall Length
20 in
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-23020
- Zoro #
- G0246051
- UPC #
- 769622230201
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 20 in
- Output Drive Size
- 1/2"
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Item
- Socket Extension
- Finish
- Chrome
- Number of Pieces
- 1
- For Use With
- 1/2" Drive Sockets
- Features
- Extension are Crafted From Chrome Vanadium Steel and Heat Treated for Durability, Each Part is Marked with Part Number and Size for Ease Of Use, Lifetime Warranty
- Standards
- ANSI
- SAE or Metric
- SAE
Description
Product details about the K-TOOL INTERNATIONAL - KTI-23020 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The K-TOOL INTERNATIONAL - KTI-23020 Socket Extension is a single piece tool with an overall length of 20 inches. It features a 1/2" output drive size and is designed for use with similarly sized drive sockets. This extension adheres to ANSI standards, ensuring its compatibility with SAE measurements.
Crafted from chrome vanadium steel, this socket extension has been heat treated for enhanced durability. The chrome finish not only adds aesthetic appeal but also provides additional resistance against wear and tear. Each part of the extension is marked with the part number and size, facilitating ease of use during operations.
This product comes as a single piece per package, making it suitable for businesses that require individual units rather than bulk purchases. Its lifetime warranty serves as an assurance of its long-lasting quality and reliability in various general applications where a 1/2" drive socket would be used.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The K-TOOL INTERNATIONAL - KTI-23020 Socket Extension is a single piece tool with an overall length of 20 inches. It features a 1/2" output drive size and is designed for use with similarly sized drive sockets. This extension adheres to ANSI standards, ensuring its compatibility with SAE measurements.
Crafted from chrome vanadium steel, this socket extension has been heat treated for enhanced durability. The chrome finish not only adds aesthetic appeal but also provides additional resistance against wear and tear. Each part of the extension is marked with the part number and size, facilitating ease of use during operations.
This product comes as a single piece per package, making it suitable for businesses that require individual units rather than bulk purchases. Its lifetime warranty serves as an assurance of its long-lasting quality and reliability in various general applications where a 1/2" drive socket would be used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.