Shop KUFO SECO

UFO-90 1 HP 696 CFM Vertical Bag Area-Spot Dust Collector

  • Mfr # UFO-90
  • Zoro # G004135910

product price: 
$
497.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UFO-90
Zoro #
G004135910
UPC #
853510003159
Country of Origin
China

Description

  • High Output 1 hp TEFC ( Totally Enclosed Fan Cooled ) Motor design for long and continuous use.
  • Voltage: 110V / 60 hz / 1 ph.
  • 696 CFM of Suction Power.
  • Roller Wheel for Easy Maneuver.
  • Inlet for 4" Hoses.
  • Capable ofr 1 Micron Canister Filer Upgrade ( DC13C Sold Separately ).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.