Shop KUT GARD
See all product information
Create Account
Cut and Abrasion Resistant Jacket, Mesh Back, 4 in Collar, Thumb Holes, L
- Mfr # J145SP-4CM-TH-L
- Zoro # G609616166
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7
Front Closure Type
Zipper
Number of Outside Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J145SP-4CM-TH-L
- Zoro #
- G609616166
- UPC #
- 616314661983
- Country of Origin
- United States
Dimensions
- Size
- L
- Size-Body Type
- Regular
- Maximum Chest Size
- 26 in
- Length
- 31 1/2 in
Details
- Item
- Cut Resistant Jacket
- Color
- Gray
- Material
- ATA Fiber
- ANSI/ISEA Cut Level
- A4, A5, A6, A7
- Front Closure Type
- Zipper
- Number of Outside Pockets
- 0
- Standards
- ASTM F2992-15
- Number of Inside Pockets
- 0
- Style
- Jacket
- Features
- 4 in Comfort Collar, Antimicrobial Treated Yarn, Full-Length Zipper Closure, Knitted Mesh Back, Thumb Holes
- Garment Type
- Jacket
- Cleaning and Care Instructions
- Machine Wash
- ANSI/ISEA Puncture Force
- 150 N
- Gender
- Unisex
- ANSI/ISEA Cut Load
- 1,524 g, 2,712 g, 3,294 g, 4,208 g
- Insulated for Cold Conditions
- No
- Collar Style
- Mock Turtleneck
- ANSI/ISEA Abrasion Cycles
- 600
- Includes Removable Liner
- No
- Temperature Rating
- Not Tested
Description
Cut Resistant Jacket, ANSI/ISEA Cut Level A4, A5, A6, A7, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, Material ATA Fiber, Length 31 1/2 in, Gender Unisex, Front Closure Type Zipper, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Jacket, Size L, Size-Body Type Regular, Maximum Chest Size 26 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.