Shop KUUMA PRODUCTS
Create Account
Kuuma 11-Gallon WH, 240V (L1 and L2 Wiring) Front Heat Exchange, Side Mount
- Mfr # 11860
- Zoro # G322600480
product price:Â
$
869.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11860
- Zoro #
- G322600480
- UPC #
- 014717118606
- Country of Origin
- Unknown
Description
11-Gallon WH, 240V (L1 & L2 Wiring) Front Heat Exchange, Side Mount Kuuma's 11-Gallon Marine Water Heater provides your boat with an ample supply of hot water. This 11-gallon capacity premium water heater has an electrical input of 240V-60Hz/1500W. It includes a front heat exchanger and side-to-side mounting brackets. It features an L1 & L2 wiring configuration, as well as a T & P valve type rated at 150 psi & 210DegF. This aluminum water heater measures 18-7/8-inches (W) x 16-1/4-inches (H) x 21-5/8-inches (D) overall. Listed per UL 174 and CAN/CSA C22.2 No. 110.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.