Coilover Kit for V3 Infiniti G37 2WD
- Mfr # 35285007
- Zoro # G524189165
product price:Â
$
3,668.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35285007
- Zoro #
- G524189165
- UPC #
- -
- Country of Origin
- China
Description
KW engineers have developed a sporty yet refined setup that allows you to individualy adjust the compression and rebound damping independently of each other. To ensure we provide the perfect suspension setup we test them on KW 7-post rig, as well as extensive driving tests on country roads, highways and even on the Nrburgring Nordschleife. For years, the KW Variant 3 "inox-line" coilover kit has been one of the top aftermarket products and a benchmark for coilovers. It has convinced sports car drivers, tuners, large-and small series manufacturers such as Alpina, MTM, Manthey, Oettinger and many more industry leading companies in the international automotive industry with its damping characteristics, quality finish and durability. Features Set of 4 coilovers that allow rebound damper to be infinitely adjusted to regulate vehicle pitch and roll behavior for ride comfort. V3 Inox coilovers also allow shock absorber compression adjustment to be manually set to control driving dynamics. Shock absorbers are a twin-tube dampening design formed of an inner tubular element within an outer tubular element. Springs are constructed with a multi-level tempering process for optimal durability and minimized jigging characteristics. Composite polyamide spring plates and ring nuts are light weight, corrosion-free, and effectively dampen vibrations and road noise. Corrosion-resistant zinc-plated steel strut casing features dirt-resistant threads to ensure easy adjustment in all climates and dust levels. High-quality elastomer synthetic compression buffer/additional spring with integrated dust cap that protects against grit and the elements. 100% street legal and German TUV approved. Includes: Front Coilovers. Rear Shock Absorbers. Rear Coil Springs. Ride Height Adjusters. KW Tool Kit. Specifications Internal Design: Twin-Tube. Shock Absorber Type: Hydraulic. Adjustment Type: Double Adjustment. Rebound Adjustment: 16 Clicks. Compression Adjustment: 12 Clicks. Levels of Adjustment: 192 Levels. Front Damping Adjustment: Yes. Rear Damping Adjustment: Yes. Front Height Adjustment Type: Threaded Spacer. Rear Height Adjustment Type: Spring. Reservoir: Without External Reservoir. Damper Material: Stainless steel. Weight: 53.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.