Shop All Butt Hinges
Kwikfit
1 1/2 in W x 5-3/4" H Gloss Hinge
Mfr # KF3BLS
Zoro # G7943209
original price:
$43.65
14% off
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 5-3/4"
- Door Leaf Thickness 0.13"
- Door Leaf Width 1 1/2 in
- Finish Gloss
Product Information
- Brand Kwikfit
- MFR # KF3BLS
- Zoro # G7943209
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5-3/4" |
Door Leaf Width | 1 1/2 in |
Height | 5 13/16 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Length | 5 3/4 in |
Width | 3 1/2 in |
Door Leaf Length | 5 3/4 in |
Details
Description
Hinge, Ligature Resistant No, Mounting Screw-On, Pin Type Spring, Finish Powder Coated, Height 5 13/16 in, Width 3 1/2 in, Leaf Thickness 0.13 in, Holes per Leaf 4, Corners Rounded, Material Aluminum, Load Capacity 44 lb, Color Black, Frame Leaf Length 5 3/4 in, Frame Leaf Width 1 1/2 in, Door Leaf Length 5 3/4 in, Door Leaf Width 1 1/2 in, Door Thickness 1 in, Pin Material Stainless Steel, Range of Motion 180 Degrees , Hardware Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED LIFT MONSTER MAGNET 20 LBS (EZMM38)
- USA INDUSTRIALS Buna-N Cord Stock - 5.5mm Cross Section x 5 ft. Long (ZUSA-RC-1335)
- X1 TOOLS 3-3/8 Hook Screw 24 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x24)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2BLS)
- NATIONAL HARDWARE STRAP HINGE HD 8"" SS (N342-493)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 5", US32D, Heavy, WMS (BB1199 5X4-1/2 US32D)
- J.W. WINCO GN7237-NI-40-R-MT Multiple-Joint Hinge (7237-NI-40-R-MT)
- ARCHITECTURAL CONTROL SYSTEMS Ives 5 Knuckle Ball Bearing Full Mortise Hinge 4-1/2 x 4-1/2 Concealed Electric Through-Wire 4 (5BB1-4.5X4.5-26D-1104)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Beige Enamel Door and Butt Hinge (4PA28)
- DELTANA Bright Brass Square Hinge (S35U3-R)
- Kwikfit Butt Hinges