This item is Discontinued.

Kwikool 10 ton/ 230V/60AMP Water-Cooled KWIB12023

This item is Discontinued.

Kwikool

10 ton/ 230V/60AMP Water-Cooled (Discontinued)

Mfr # KWIB12023
Zoro # G4843906
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KWIB12023
Zoro #
G4843906
UPC #
-
Country of Origin
United States

Description

The Model KWIB12023 (nominal 10-ton or 120,000 BTU) is the only indoor water-cooled portable offering a unit in this size and capacity. Additionally, the KWIB12023 is a dual stage system for redundancy and economy. The Iceberg Series, KwiKool’s Flagship Line of portables is used for both primary and backup air conditioning. With its full-featured design and high sensible cooling, the KWIB12023 is the perfect solution for cooling server rooms. The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB12023 has automatic restart after power failure and runs on a 230-volt/50-amp Three-Phase circuit. Made in the USA. All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.

Ratings & reviews