This item is Discontinued.

Kwikool 10 ton/ 460V/30AMP Water-Cooled KWIB12043

This item is Discontinued.

Kwikool

10 ton/ 460V/30AMP Water-Cooled (Discontinued)

Mfr # KWIB12043
Zoro # G4841937
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KWIB12043
Zoro #
G4841937
UPC #
-
Country of Origin
United States

Description

The Model KWIB12043 (nominal 10-ton or 120,000 BTU) is the only indoor water-cooled portable offering a unit in this size and capacity. The Iceberg Series, KwiKool’s Flagship Line of portables is used for both primary and backup air conditioning .With its full-featured design and high sensible cooling, the KWIB12043 is the perfect solution for cooling server rooms. The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB12043 has automatic restart after power failure and runs on a 460-volt/30-amp Three-Phase circuit. Made in the USA. All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews