This item is Discontinued.

Kwikool 1.1 ton/ 115V/ 15 AMP Water-Cooled KWIB1411

This item is Discontinued.

Kwikool

1.1 ton/ 115V/ 15 AMP Water-Cooled (Discontinued)

Mfr # KWIB1411
Zoro # G4842996
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KWIB1411
Zoro #
G4842996
UPC #
-
Country of Origin
United States

Description

The Model KWIB1411 (nominal 1.1-ton or 13,800 BTU) is one of the two smallest units in size and capacity in The Iceberg Series, KwiKool’s Flagship Line of portables. With its full-featured design and high sensible cooling, the KWIB1411 is the perfect solution for cooling small server and IDF rooms. The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB1411 runs on a standard 115-volt/15-amp circuit with automatic restart after a power failure. Made in the USA. All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews