This item is Discontinued.

Kwikool 2 ton/ 115V/ 20AMP Water-Cooled KWIB2411

This item is Discontinued.

Kwikool

2 ton/ 115V/ 20AMP Water-Cooled (Discontinued)

Mfr # KWIB2411
Zoro # G4843739
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KWIB2411
Zoro #
G4843739
UPC #
-
Country of Origin
United States

Description

The Model KWIB2411 (nominal 2-ton or 23,500 BTU) has largest cooling capacity for any portable using a 115-volt circuit for both primary and backup air conditioning.With its full-featured design and high sensible cooling, the KWIB2421 is the perfect solution for cooling small server and IDF rooms. The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB2411 runs on a standard 115-volt/20-amp circuit with automatic restart after a power failure. Made in the USA. All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.