This item is Discontinued.

Kwikool 5 ton/ 230V/ 40 AMP KCW6021

This item is Discontinued.

Kwikool

5 ton/ 230V/ 40 AMP (Discontinued)

Mfr # KCW6021
Zoro # G4841340
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KCW6021
Zoro #
G4841340
UPC #
-
Country of Origin
United States

Description

The Model KCA6021 (nominal 5-ton or 60,000 BTU) is designed to be the smallest unit possible at this capacity. The Ceiling Master Series is KwiKool’s Line of permanent mount, above-ceiling units. With its no-frills features, high sensible cooling, and low profile, the KCA6021 is ideal for places with high heat loads and limited floor space. All Ceiling Master Series units come with three mounted flanges, which allow duct connection for hot air exhaust, and cold air supply and return. The KCA6021 runs on a standard 230-volt/50-amp single phase circuit and uses any 20-volt thermostat. Made in USA. All Ceiling Master Series KCW water-cooled above-ceiling mounted units require access to a circulating water system, such as a chilled water system. Using tap water for water-cooled models is not recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.