This item is Discontinued.

Kwikool 5 ton/ 460V/20AMP Water-Cooled KWIB6043

This item is Discontinued.

Kwikool

5 ton/ 460V/20AMP Water-Cooled (Discontinued)

Mfr # KWIB6043
Zoro # G4843985
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KWIB6043
Zoro #
G4843985
UPC #
-
Country of Origin
United States

Description

The Model KWIB6043 (nominal 5-ton or 60,000 BTU) is the smallest possible water-cooled unit in size at this capacity in The Iceberg Series, KwiKool’s Flagship Line of portables for both primary and backup air conditioning. With its full-featured design and high sensible cooling, the KWIB6043 is the perfect solution for cooling server rooms. The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB6043 has automatic restart after power failure and runs on a 460-volt/20-amp Three-Phase circuit. Made in the USA. All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.