This item is Discontinued.

This item is Discontinued.
Air Purification, 115V/ 15 AMP (Discontinued)
Mfr #
KBA1000
Zoro #
G000460559
Country of Origin United States
Category Air Cleaners and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBA1000
- Zoro #
- G000460559
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Purifier
- Color
- Stainless Steel
- Voltage
- 115
- Material
- Stainless Steel
- Phase
- 1
- Weight
- 85 lbs
- AMPS
- 15
- HZ
- 60
- Duty Rating
- Hospital Grade
- CFM
- 1000/850
- Air Distribution
- Top Vent
Dimensions
- Length
- 22.25”
- Width
- 16.5”
- Height
- 38”
Description
The KBA1000 (1000 CFM) uses the air cleaning power of High Efficiency Particulate Air (HEPA) 99.97% filters, which captures all particles greater than .3 microns. It can be used as either an HEPA Filtered air cleaner or as a filtered negative air machine. When used to create a negative pressure,
the unit removes potentially contaminated air from the space and pulls in fresh air from outside of the space. An optional charcoal filter to reduce odors is also available for both models.
the unit removes potentially contaminated air from the space and pulls in fresh air from outside of the space. An optional charcoal filter to reduce odors is also available for both models.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.