This item is Discontinued.

Kwikool Portable Precision Cooling, 1.5 ton/ 115V/ 20 AMP KIB1811-2

This item is Discontinued.

Kwikool

Portable Precision Cooling, 1.5 ton/ 115V/ 20 AMP (Discontinued)

Mfr # KIB1811-2
Zoro # G000460566
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KIB1811-2
Zoro #
G000460566
UPC #
-
Country of Origin
United States

Dimensions

Width
16.2
Height
38
Length
36

Details

Item
Portable Precision Air Conditioning
Voltage
115
Phase
1
Color
Blue/ Off-White
Material
Cooper, Aluminum & Steel
Weight
205
Automatic Restart
yes
Plug
NEMA 5-20
Thermostat Type
Microprocessor/Digital
Operating Temperatures
60-110 F 50%RH
Condensate Overflow
Pump
System Cooling Method
Air
Evaporator Freeze Protection
Hot Gas Bypass
Cooling Capacity
17,700 BTUH (1.5-Ton)
I/O Integral Condenser
Balanced Air Flow
Duty Rating
Commercial/ Industrial
Refrigerant
410A
Air Delivery Method
Multi-directional cold vents
AMPS
20
HZ
60
Supply Air CFM
625

Description

1.5 ton indoor portable air conditioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.