This item is Discontinued.

Kwikool Portable Precision Cooling, 5 ton/ 230V/ 40 AMP KIB6023-2

This item is Discontinued.

Kwikool

Portable Precision Cooling, 5 ton/ 230V/ 40 AMP (Discontinued)

Mfr # KIB6023-2
Zoro # G700460552
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KIB6023-2
Zoro #
G700460552
UPC #
-
Country of Origin
United States

Dimensions

Width
27.2
Height
53
Length
51

Details

Item
Portable Precision Air Conditioning
Voltage
230
Phase
3
Material
Cooper, Aluminum & Steel
Color
Blue/ Off-White
Weight
523
Supply Air CFM
2000
AMPS
40
Air Delivery Method
Multi-directional cold vents
Cooling Capacity
60,000 BTUH (5-Ton)
Refrigerant
407A
HZ
60
Duty Rating
Commercial/ Industrial
I/O Integral Condenser
Balanced Air Flow
Evaporator Freeze Protection
Hot Gas Bypass
Condensate Overflow
Pump
Plug
Field Supplied
System Cooling Method
Air
Thermostat Type
Microprocessor/Digital
Operating Temperatures
60-110 F 50%RH
Automatic Restart
yes

Description

5 ton indoor portable air conditioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.