Shop KWIKSET
Create Account
200CV 514 6AL RCS V1 Passage Door Lock, Knob Handle, Zinc, Matte Black, 2-3/8 to 2-3/4 in Backset
- Mfr # 200CV5146ALRCSV1
- Zoro # G816038232
product price:Â
$
35.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200CV5146ALRCSV1
- Zoro #
- G816038232
- UPC #
- 883351799065
- Country of Origin
- Mexico
Description
Kwikset Passage Door Lock, Knob Handle, Backset Size: 2-3/8 to 2-3/4 in, Design: Cove, Traditional, Faceplate Size: 1 x 2-1/4 in, Backset Type: Adjustable, Edge Bore Diameter: 1 in, Cross Bore Diameter: 2-1/8 in, Door Thickness: 1-3/8 to 1-3/4 in, Latch Type: 6-Way Adjustable, Strike Type: Round Corner, Strike Size: 2-1/4 in, Throw Length: 1/2 in, Projection Size: 2-1/2 in, Door Handing: Left, Right, Screw Mounting, Zinc, Matte Black, Includes: Latch, Screws, Emergency Unlock Tool and Strike
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.