Shop KWIKSET
Create Account
660 Series Deadbolt, 3 Grade, 1-Sided Key, Satin Chrome
- Mfr # 66026DSMTCPRCAL
- Zoro # G625011303
product price:Â
$
32.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66026DSMTCPRCAL
- Zoro #
- G625011303
- UPC #
- 883351813815
- Country of Origin
- Mexico
Description
Kwikset 660 Deadbolt, Design: Traditional, Security Grade: 3, Number of Cylinders: 1, Cylinder Type: 5-Pin, Keyway Type: KW1, Key Type: 1-Sided, Re-Key Technology: Yes, Strike Type: Full Lip Square Corner, Backset Type: Adjustable, Backset Size: 2-3/8 to 2-3/4 in, Latch Type: Round Corner, Throw Length: 1 in, Cross Bore Diameter: 2-1/8 in, Door Thickness: 1-3/8 to 1-3/4 in, Interior Locking: Turn-Piece, Satin Chrome, Dimensions: 1-1/16 in, Includes: (2) Keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.