Shop KWIKSET
Create Account
660 Series Deadbolt, 3 Grade, Keyed Key, Zinc, Satin Nickel, 2-3/8, 2-3/4 in Backset
- Mfr # 660156ALSTRKPK3
- Zoro # G923955866
product price:Â
$
39.99
/ea
Sold in multiples of 3 for
$119.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660156ALSTRKPK3
- Zoro #
- G923955866
- UPC #
- 199394010273
- Country of Origin
- United States
Description
Kwikset 660 Deadbolt, Design: Traditional, Security Grade: 3, Number of Cylinders: 1, Cylinder Type: 5-Pin, Keyway Type: KW1, Key Type: Keyed, Strike Type: Round Corner, Square Corner, Strike Size: 1 x 2-1/4 in, Backset Type: Adjustable, Backset Size: 2-3/8, 2-3/4 in, Latch Type: 6-Way Adjustable, Faceplate Size: 1 x 2-1/4 in, Throw Length: 1 in, Cross Bore Diameter: 2-1/8 in, Edge Bore Diameter: 1 in, Projection Size: 1-1/8 in Exterior, 1 in Interior, Door Thickness: 1-3/8 to 1-3/4 in, Interior Locking: Turn Piece, Door Handing: Reversible, Commercial/Residential: Residential, Zinc, Satin Nickel, Dimensions: 2-7/16 in H, Includes: (3) Keys and Strike Plate Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.