665 Serie Deadbolt, 3 Grade, Keyed Key, Zinc, Antique Brass, 2-3/8, 2-3/4 in Backset

  • Mfr # 66556ALSTRKPK3
  • Zoro # G423955694
product price: 
$
48.29
/ea
Sold in multiples of 3 for $144.87

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66556ALSTRKPK3
Zoro #
G423955694
UPC #
199394010716
Country of Origin
United States

Description

Kwikset 665 Deadbolt, Design: Traditional, Security Grade: 3, Number of Cylinders: 2, Cylinder Type: 5-Pin, Keyway Type: KW1, Key Type: Keyed, Strike Type: Round Corner, Square Corner, Strike Size: 1 x 2-1/4 in, Backset Type: Adjustable, Backset Size: 2-3/8, 2-3/4 in, Latch Type: 6-Way Adjustable, Faceplate Size: 1 x 2-1/4 in, Throw Length: 1 in, Cross Bore Diameter: 2-1/8 in, Edge Bore Diameter: 1 in, Projection Size: 1-1/8 in, Door Thickness: 1-3/8 to 1-3/4 in, Interior Locking: Keyed, Door Handing: Reversible, Commercial/Residential: Residential, Zinc, Antique Brass, Dimensions: 2-7/16 in H, Includes: (3) Keys and Strike Plate Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.