Shop KWIKSET
Create Account
665 Series 665 3 SMT Deadbolt, 3 Grade, Keyed Key, Zinc, Polished Brass
- Mfr # 6653SMTCPRCALK6
- Zoro # G225003098
product price:Â
$
38.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6653SMTCPRCALK6
- Zoro #
- G225003098
- UPC #
- 883351813907
- Country of Origin
- Mexico
Description
Kwikset 665 Deadbolt, Design: Contemporary, Security Grade: 3, Number of Cylinders: 2, Cylinder Type: 5-Pin, Key Type: Keyed, Re-Key Technology: SmartKey, Strike Type: Full Lip Round Corner, Strike Size: 1 x 2-1/4 in, Backset Type: Adjustable, Backset Size: 2-3/8 to 2-3/4 in, Latch Type: Round Corner Adjustable, Faceplate Size: 1 x 2-1/4 in, Throw Length: 1 in, Cross Bore Diameter: 2-1/8 in, Edge Bore Diameter: 1 in, Projection Size: 1-1/16 in, Door Thickness: 1-3/8 to 1-3/4 in, Door Handing: Reversible, Commercial/Residential: Residential, Zinc, Polished Brass, Dimensions: 2-7/16 in, Includes: (2) Keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.