817 15 SMT RCAL RCS UL Deadbolt, 2 Grade, Keyed Key, Zinc, Satin Nickel
- Mfr # 81715SMTRCALULRCS
- Zoro # G016044118
product price:Â
$
73.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81715SMTRCALULRCS
- Zoro #
- G016044118
- UPC #
- 883351925709
- Country of Origin
- China
Description
Kwikset Deadbolt, Design: Contemporary, Security Grade: 2, Number of Cylinders: 2, Keyway Type: KW1, Key Type: Keyed, Re-Key Technology: SmartKey, Strike Type: Round Corner, Backset Type: Adjustable, Backset Size: 2-3/8 to 2-3/4 in, Latch Type: Adjustable, Round Corner, Throw Length: 1 in, Cross Bore Diameter: 2-1/8 in, Edge Bore Diameter: 1 in, Door Thickness: 1-3/4 in, Interior Locking: Turn Piece, Commercial/Residential: Commercial, Residential, Zinc, Satin Nickel, Dimensions: 1-9/32 in L x 2-13/16 in W x 3 in H, Includes: 2 Keys, Round Deadbolt Strike, Latch, Screws and SmartKey Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.