94050-674 Entry Door Lockset, Lever Handle, Venetian Bronze, Zinc, KW1 Keyway

  • Mfr # 405BL11PSMTCPK6V2
  • Zoro # G625004282
product price: 
$
60.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
405BL11PSMTCPK6V2
Zoro #
G625004282
UPC #
883351813853
Country of Origin
Taiwan, Province of China

Description

Kwikset Entry Door Lockset, Lever Handle, Venetian Bronze, Zinc, Keyway Type: KW1, Re-Key Technology: SmartKey, Commercial/Residential: Residential, Security Grade: 3, Door Handing: Reversible, Interior Locking: Thumbturn, Includes: (2) Keys, Design: Balboa, Key Type: Keyed, Number of Cylinders: 1, Door Thickness: 1-3/8 to 1-3/4 in, Backset Type: Adjustable, Edge Bore Diameter: 1 in, Latch Type: Round Corner, Projection Size: 2-1/2 in

Ratings & reviews