Shop KWIKSET

966TNL LH 15 V1 UNIV Deadbolt Interior Pack, 2 Grade, Turnpiece Lock, Keyed Key

  • Mfr # 966TNLLH15V1UNIV
  • Zoro # G716043824

product price: 
$
62.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
966TNLLH15V1UNIV
Zoro #
G716043824
UPC #
883351906746
Country of Origin
Philippines

Description

Kwikset Deadbolt Interior Pack, Design: Traditional, Tustin, Security Grade: 2, Lever Handle, Door Thickness: 1-3/8 to 1-3/4 in, Backset Size: 2-3/8, 2-3/4 in, Number of Cylinders: 1, Key Type: Keyed, Re-Key Technology: SmartKey, Lock Type: Turnpiece, Cross Bore Diameter: 2-1/8 in, Edge Bore Diameter: 1 in, Projection Size: 2-3/32 in, Commercial/Residential: Residential, Door Handing: Left, Zinc, Satin Nickel, Screw Mounting, Suitable for: Signature Series 800 and 687 Handlesets, Includes: 2-1/4 in Full Lip Round Corner Strike

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.