96900-421 Entry Knob and Single Cylinder Deadbolt, Knob Handle, Classic, Colonial

  • Mfr # 690CV11PSMTCPK6V1
  • Zoro # G025007432
product price: 
$
59.05
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
690CV11PSMTCPK6V1
Zoro #
G025007432
UPC #
883351813723
Country of Origin
Mexico

Description

Kwikset Entry Knob and Single Cylinder Deadbolt, Knob Handle, Design: Classic, Colonial, Traditional, Venetian Bronze, Interior Locking: Yes, Security Grade: 3, Re-Key Technology: SmartKey, Rekeyable/Resettable: Rekeyable, Metal, Keyway Type: KW1, SC1, Door Handing: Left, Right, Number of Cylinders: 1, Commercial/Residential: Residential, Backset Size: 2-3/8 to 2-3/4 in, Backset Type: Adjustable, Door Thickness: 1-3/8 to 1-3/4 in, Includes: Full Lip Round Strike

Ratings & reviews