Shop KWIKSET

96900-425 Deadbolt Security Set, Keyed Entry Lock, Lever Handle, Balboa Design

  • Mfr # 690BL11PSMTCPK6V1
  • Zoro # G225003357

product price: 
$
84.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
690BL11PSMTCPK6V1
Zoro #
G225003357
UPC #
883351813860
Country of Origin
Taiwan, Province of China

Description

Kwikset Deadbolt Security Set, Lock Type: Keyed Entry, Lever Handle, Design: Balboa, Venetian Bronze, Interior Locking: Turn Piece, Security Grade: 3, Re-Key Technology: SmartKey, Rekeyable/Resettable: Rekeyable, Zinc, Keyway Type: KW1, SC1, Door Handing: Reversible, Number of Cylinders: 2, Commercial/Residential: Residential, Backset Size: 2-3/8 to 2-3/4 in, Backset Type: Adjustable, Deadbolt Latch Throw: 1 in, Door Thickness: 1-3/8 to 1-3/4 in, Edge Bore Diameter: 1 in, Strike Type: Full Lip Round, Projection Size: 1-15/16 in, Latch Type: 4-Way Adjustable, Includes: (2) Keys

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.