Shop KWIKSET

Antique Brass Double Cylinder Deadbolt with SmartKey Security

  • Mfr # 665 5 SMT RCAL RCS
  • Zoro # G524230843

product price: 
$
123.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
665 5 SMT RCAL RCS
Zoro #
G524230843
UPC #
883351204637
Country of Origin
United States

Description

Step up to designer styles and superior security with Kwikset signature series products. The largest-selling deadbolt in America, the 600 series provides tough, effective protection at an affordable price. The complementary Antique Brass finish offers a warm feel with deep accents in the contours of the product. This double cylinder deadbolt is operated by a key on both sides. Smart Key Re-key Technology allows you to control who has access to your home. Re-key the lock yourself in seconds in 3 easy steps. Have you recently moved or had a child lose a key. Its time to re-key. Smart Key provides the highest level of residential security and features Bump Guard to protect against lock bumping. Featuring SmartKey security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in secondsSmartKey Re-Key technology is only compatible with a Kwikset or KW1 keyway keyFor use on exterior doors where keyed entry and security is neededDouble cylinder deadbolt is operated by a key on both sidesFits door thickness of 1-3/8 in. to 1-3/4 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.