Shop KWIKSET

Balboa Satin Nickel Passage Lever Right or Left Handed

  • Mfr # 92001-525
  • Zoro # G8653317

product price: 
$
29.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92001-525
Zoro #
G8653317
UPC #
883351589734
Country of Origin
China

Description

As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. The Balboa lever’s wave style design is an attractive addition to any home. This passage knob/lever is best used on interior hall and closet applications where no locking is required. The knob/lever is reversible and mounts on both left and right handed doors. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.


  • • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • • Latch has 2 interchangeable faceplates; round corner and square corner
  • • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • • Fully reversible lever, can be installed on both right handed and left handed doors
  • • Easily installs in minutes with just a screwdriver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.