Balboa Venetian Bronze Dummy Lever Right Handed

  • Mfr # 94880-519
  • Zoro # G8676100
product price: 
$
15.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94880-519
Zoro #
G8676100
UPC #
883351493017
Country of Origin
China

Description

As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. The Balboa lever’s wave style design is an attractive addition to any home. This half-dummy, or trim function, is surface mounted on doors where only a pull is required. The Venetian Bronze finish is hand-rubbed to reveal unique bronze highlights and provides a rich and warm complement to the product's style. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.


  • • For use on interior doors where a push/pull function is required
  • • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • • Right-Handed Lever
  • • Easily installs in minutes with just a screwdriver
  • • Lifetime mechanical and finish warranty
  • • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.