Breton Passage Lever
- Mfr # 200BRNL-SQT-15-6AL-RCS
- Zoro # G708569516
product price:Â
$
77.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200BRNL-SQT-15-6AL-RCS
- Zoro #
- G708569516
- UPC #
- -
- Country of Origin
- United States
Description
with Square Rose, 6AL Latch and Square Corner Strike in Satin Nickel
Breton LeverKwikset SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Features:
Breton LeverKwikset SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Features:
- Latch has 3 interchangeable faceplates, round corner, square corner, and drive-in collar
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2 3/8 to 2 3/4 to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
- 200 - Passage
- 300 - Privacy
- 405 - Keyed Entry
- 488 - Half Dummy
- Cross Bore 2 1/8. Edge Bore 1.
- Adjustable to 2 3/8 or 2 3/4. UL 2 3/4 standard 2 3/8 optional.
- 1 3/8 - 1 3/4 doors standard
- 2 1/4 doors optional on 200 and 400 functions only
- SmartKey Security or Pin & Tumbler.
- 1 x 2 1/4. Specify round corner, square corner or drive-in latch
- 1 x 2 1/4 full lip. Specify round corner or square corner. Other options available.
- 1/2 throw
- Delta and Dorian are non-handed. Balboa and Ladera are reversible for all functions except 488.
- Grade 3 Certified. all functions except 488
- Functions 200 and 420 in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
- Meets UL 3 hour fire rating for 409, 412, 413, 420, 430 Optional UL 1/3 hour fire rating for all functions
- 15 - Satin Nickel
- 26 - Polished Chrome
- 514 - Iron Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.